OAC5H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OAC5H

Opto 22 I/O Modules, G1 Series

OAC5H

Opto 22 I/O Modules, G1 Series
G1 AC Digital Output, 24-280 VAC, 5
MFG Item Number
OAC5H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, G1 Series
Item #
OAC5H
G1 AC Digital Output, 24-280 VAC, 5

G1 Series Information

Specifications

Specifications
Manufacturer Part Number OAC5H
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Description G1 AC Digital Output, 24-280 VAC, 5 VDC logic, High Current
Color Black
Input Current 12 mA
Turn-On Time 0.5 s
Turn-Off Time 0.5 s
Net Weight 0 lbs
Gross Weight 0 lbs