Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OB-11 IDEC Switches, Hole Plug, 30mm, Metal, w/Lock Nut,
MFG Item Number
OB-11

OB-11 IDEC Switches, Hole Plug, 30mm, Metal, w/Lock Nut,

MFG Item Number
OB-11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
OB-11
Hole Plug, 30mm, Metal, w/Lock Nut,

Series Information

Specifications

Specifications
Manufacturer Part Number OB-11
Manufacturer IDEC
Family Series IDEC Switches
Description Hole Plug, 30mm, Metal, w/Lock Nut, Satin/Silver Finish
Type Hole Plug
For Use With TWTD Series
Shape Round
Color Gray, Silver
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.245 lbs