Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OB-31

IDEC Fittings

OB-31

IDEC Fittings
Hole Plug, 22mm, Black Rubber
MFG Item Number
OB-31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
OB-31
Hole Plug, 22mm, Black Rubber

Series Information

Specifications

Specifications
Manufacturer Part Number OB-31
Manufacturer IDEC
Family Series IDEC Fittings
Description Hole Plug, 22mm, Black Rubber
Connection Type Knockout
Trade Size M22
Composition Non-Metallic
Protection Rating IP65
Mounting Push-In
Net Weight 0.005 lbs
Gross Weight 0.005 lbs