Series Information
| Manufacturer Part Number | 70112345 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Photoelectric Sensor Systems, 275236 |
| Type | Laser Scanner |
| Measurement Range | 100-30,000 mm |
| Light Source | Laser-Infrared |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Reverse Polarity Protection | Yes |
| Short Circuit Protection | Yes |
| Connection Type | 4 Pin M12 Connector, 4 Pin M12 Socket, 8 Pin M12 Connector |
| Display Type | LED |
| Composition | Metallic |
| Protection Rating | IP65 |
| Operating Temperature | 14-122 °F |
| Approvals | CE, cULus |
| Net Weight | 2.5089 lbs |
| Gross Weight | 2.5089 lbs |