Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OBE20M-R103-2EP-IO0.3MV1L
Pepperl Fuchs Photoelectric Sensors
OBE20M-R103-2EP-IO0.3MV1L
Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation),
Item Number
OBE20M-R103-2EP-IO0.3MV1L
MFG Item Number
267075-100284
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Item #
OBE20M-R103-2EP-IO0.3MV1L
Photoelectric (Automation),
Specifications
Specifications
| Manufacturer Part Number |
267075-100284 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Photoelectric Sensors |
| Description |
Photoelectric (Automation), 267075-100284 |
| Power Type |
DC |
| Beam Type |
Laser |
| Max Range |
98.43 ' |
| Optimum Range |
65.62 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
2 |
| Output Type |
Push-Pull |
| Operating Mode |
Dark On, Light On |
| Connection Type |
4 Pin M12 Connector |
| Max Load Current |
0.1 A |
| Matching Source Unit |
OBE20M-R103-S-IO-0.3MV1-L |
| Package Style |
Cubic |
| Composition |
Non-Metallic |
| Protection Rating |
IP67, IP69, IP69K |
| Frequency |
1,250 Hz |
| Approvals |
CE, cULus |
| Net Weight |
0.0507 lbs |
| Gross Weight |
0.0551 lbs |
OBE20M-R103-2EP-IO0.3MV1L
Pepperl Fuchs Photoelectric Sensors