Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OBE20M-R103-2EPIO0.3MV31L
Pepperl Fuchs Photoelectric Sensors
OBE20M-R103-2EPIO0.3MV31L
Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation),
Item Number
OBE20M-R103-2EPIO0.3MV31L
MFG Item Number
267075-100283
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Item #
OBE20M-R103-2EPIO0.3MV31L
Photoelectric (Automation),
Specifications
Specifications
| Manufacturer Part Number |
267075-100283 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Photoelectric Sensors |
| Description |
Photoelectric (Automation), 267075-100283 |
| Power Type |
DC |
| Beam Type |
Laser |
| Max Range |
65.62 ' |
| Optimum Range |
65.62 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
1 |
| Output Type |
Push-Pull, PNP, NPN |
| Operating Mode |
Dark On, Light On |
| Connection Type |
Cable with Connector |
| Package Style |
Cubic |
| Composition |
Non-Metallic |
| Protection Rating |
IP67, IP69, IP69K |
| Frequency |
1,250 Hz |
| Approvals |
CE, cURus |
| Net Weight |
0.0529 lbs |
| Gross Weight |
0.0529 lbs |
OBE20M-R103-2EPIO0.3MV31L
Pepperl Fuchs Photoelectric Sensors