Series Information
| Manufacturer Part Number | 295670-100073 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Photoelectric Sensors |
| Description | PhotoaAutomation |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 108.27 ' |
| Optimum Range | 82.03 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Outputs | 2 |
| Output Type | Emitter |
| Operating Mode | Dark On, Light On |
| Connection Type | Cable |
| Max Load Current | 0.1 A |
| Package Style | Cubic |
| Composition | Non-Metallic |
| Protection Rating | IP67, IP69, IP69K |
| Frequency | 1,000 Hz |
| Approvals | CE, cULus |
| Net Weight | 0.183 lbs |
| Gross Weight | 0.183 lbs |