OBE500-R2F-S
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBE500-R2F-S

Pepperl Fuchs Photoelectric Sensors

OBE500-R2F-S

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 813030
Item Number
OBE500-R2F-S
MFG Item Number
813030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
OBE500-R2F-S
Photoelectric (Automation), 813030

Series Information

Specifications

Specifications
Manufacturer Part Number 813030
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 813030
Power Type DC
Beam Type Visible Red
Max Range 2.29 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type NPN
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.05 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67
Frequency 1,000 Hz
Approvals CE, cURus
Net Weight 0.0441 lbs
Gross Weight 0.0441 lbs