OBE6000-12GM40
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBE6000-12GM40

Pepperl Fuchs Photoelectric Sensors

OBE6000-12GM40

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 813421
Item Number
OBE6000-12GM40
MFG Item Number
813421
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
OBE6000-12GM40
Photoelectric (Automation), 813421

Series Information

Specifications

Specifications
Manufacturer Part Number 813421
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 813421
Power Type DC
Beam Type Visible Red
Max Range 27.88 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type NPN
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.1 A
Package Style Cylindrical
Composition Metallic
Protection Rating IP67
Frequency 1,000 Hz
Approvals CE, cURus
Net Weight 0.0794 lbs
Gross Weight 0.0794 lbs