OBG8000-R200-2EP-IO
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBG8000-R200-2EP-IO

Pepperl Fuchs Photoelectric Sensors

OBG8000-R200-2EP-IO

Pepperl Fuchs Photoelectric Sensors
PhotoaAutomation
Item Number
OBG8000-R200-2EP-IO
MFG Item Number
295670-100146
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
OBG8000-R200-2EP-IO
PhotoaAutomation

Series Information

Specifications

Specifications
Manufacturer Part Number 295670-100146
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description PhotoaAutomation
Power Type DC
Beam Type Visible Red
Max Range 26.25 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69, IP69K
Frequency 500 Hz
Polarization Filter Yes
Sense Transparent Media Yes
Approvals CE, cULus
Net Weight 0.1788 lbs
Gross Weight 0.1788 lbs