Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OBP-11 IDEC Fittings, Plastic Hole Mounting Plug
OBP-11 IDEC Fittings, Plastic Hole Mounting Plug
This item cannot be canceled or returned
Description
Plastic Hole Mounting Plug
Specifications
Specifications
| Manufacturer Part Number |
OBP-11 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Fittings |
| Description |
Plastic Hole Mounting Plug for Use W/ TWTD Series Switch |
| Connection Type |
Knockout |
| Trade Size |
M30 |
| Composition |
Non-Metallic |
| Mounting |
Compression Plate |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |