OBR1000-R2-E2
Pepperl Fuchs Photoelectric Sensors, Nano Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBR1000-R2-E2

Pepperl Fuchs Photoelectric Sensors, Nano Series

OBR1000-R2-E2

Pepperl Fuchs Photoelectric Sensors, Nano Series
Photoelectric (Automation)
Item Number
OBR1000-R2-E2
MFG Item Number
70141798
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Nano Series
Item #
OBR1000-R2-E2
Photoelectric (Automation)

Nano Series Information

The nano sensor has been developed for a broad range of applications.It offers excellent durability and is exceptionally easy to install.The housing is compact and,with its 45 Degrees cable outlet,can be installed in the smallest spaces.New functional principles and functionality open up a range of new options.The abrasion‑resistant lens allows long operating times close to the moving object.

Specifications

Specifications
Manufacturer Part Number 70141798
Manufacturer Pepperl Fuchs
Product Series Nano
Family Series Pepperl Fuchs Photoelectric Sensors, Nano Series
Description Photoelectric (Automation)
Power Type DC
Beam Type Visible Red
Max Range 4.59 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On
Output Type PNP
Max Load Current 0.05 A
Composition Non-Metallic
Protection Rating IP67
Frequency 800 Hz
Polarization Filter Yes
Net Weight 0.1279 lbs
Gross Weight 0.1279 lbs