OBR2500-12GM40-E4
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBR2500-12GM40-E4

Pepperl Fuchs Photoelectric Sensors

OBR2500-12GM40-E4

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 257817
Item Number
OBR2500-12GM40-E4
MFG Item Number
257817
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
OBR2500-12GM40-E4
Photoelectric (Automation), 257817

Series Information

Specifications

Specifications
Manufacturer Part Number 257817
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 257817
Power Type DC
Beam Type Visible Red
Max Range 9.84 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type NPN
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67
Frequency 1,000 Hz
Polarization Filter Yes
Approvals CE, cULus
Comments Light/Dark ON (Electrically Switchable)
Net Weight 0.13 lbs
Gross Weight 0.22 lbs