Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBS-13B IDEC Fittings, 25mm black mounting hole plug

MFG Item Number
OBS-13B

OBS-13B IDEC Fittings, 25mm black mounting hole plug

MFG Item Number
OBS-13B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
OBS-13B
25mm black mounting hole plug

Series Information

Specifications

Specifications
Manufacturer Part Number OBS-13B
Manufacturer IDEC
Family Series IDEC Fittings
Description 25mm black mounting hole plug
Connection Type Knockout
Trade Size M25
Composition Non-Metallic
Mounting Push-In
Net Weight 0 lbs
Gross Weight 0 lbs