Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Photoelectric Sensors
OBT150-R101-2EP1-IO
Pepperl Fuchs Photoelectric Sensors
Item Number
OBT150-R101-2EP1-IO
MFG Item Number
267075-100523
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Item #
OBT150-R101-2EP1-IO
Specifications
Specifications
| Manufacturer Part Number |
267075-100523 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Photoelectric Sensors |
| Description |
PhotoaAutomation |
| Power Type |
DC |
| Beam Type |
LED |
| Max Range |
0.49 ' |
| Optimum Range |
0.49 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
2 |
| Output Type |
Push-Pull, PNP, NPN |
| Operating Mode |
Dark On, Light On |
| Connection Type |
Cable |
| Package Style |
Cubic |
| Composition |
Non-Metallic |
| Protection Rating |
IP67, IP69, IP69K |
| Frequency |
500 Hz |
| Approvals |
CE, cULus |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
OBT150-R101-2EP1-IO
Pepperl Fuchs Photoelectric Sensors