OBT20-R2-E2-0.2M-V31
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBT20-R2-E2-0.2M-V31

Pepperl Fuchs Photoelectric Sensors

OBT20-R2-E2-0.2M-V31

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 225917
Item Number
OBT20-R2-E2-0.2M-V31
MFG Item Number
225917
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
OBT20-R2-E2-0.2M-V31
Photoelectric (Automation), 225917

Series Information

Specifications

Specifications
Manufacturer Part Number 225917
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 225917
Beam Type Visible Red
Max Range 0.78 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M8 Connector
Output Type PNP
Max Load Current 0.05 A
Composition Non-Metallic
Protection Rating IP67
Frequency 800 Hz
Approvals CE, cURus
Net Weight 0.0617 lbs
Gross Weight 0.0617 lbs