OBT30-R2F-E2-0.2M-V31-L
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBT30-R2F-E2-0.2M-V31-L Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 263389

MFG Item Number
263389

OBT30-R2F-E2-0.2M-V31-L Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 263389

MFG Item Number
263389
Item Number
OBT30-R2F-E2-0.2M-V31-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
OBT30-R2F-E2-0.2M-V31-L
Photoelectric (Automation), 263389

Series Information

Specifications

Specifications
Manufacturer Part Number 263389
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 263389
Beam Type Visible Red
Max Range 0.11-1.18 "
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M8 Connector
Operating Mode Light On
Output Type PNP
Max Load Current 0.05 A
Composition Metallic
Protection Rating IP67
Frequency 2,000 Hz
Scan Type Background Suppression
Approvals CE, cURus
Net Weight 0.0154 lbs
Gross Weight 0.0154 lbs