OBT300-R100-E5-IO-0.3MV3L
Pepperl Fuchs Photoelectric Sensors, R100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBT300-R100-E5-IO-0.3MV3L

Pepperl Fuchs Photoelectric Sensors, R100 Series

OBT300-R100-E5-IO-0.3MV3L

Pepperl Fuchs Photoelectric Sensors, R100 Series
Photoelectric (Automation),
Item Number
OBT300-R100-E5-IO-0.3MV3L
MFG Item Number
267075-100442
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, R100 Series
Item #
OBT300-R100-E5-IO-0.3MV3L
Photoelectric (Automation),

R100 Series Information

  • Miniature design with versatile mounting options
  • Extended temperature range ‑40 C ... 60 C
  • High degree of protection IP69K
  • IO‑link interface for service and process data
The R100 series miniature optical sensors are the first devices of their kind to offer an end‑to‑end solution in a small single standard design‑from thru‑beam sensor through to a distance measurement device.As a result of this design,the sensors are able to perform practically all standard automation tasks.The entire series enables sensors to communicate via IO‑Link.The DuraBeam laser sensors are durable and can be used in the same way as a standard sensor.The use of Multi Pixel Technology gives the standard sensors a high level of flexibility and enables them to adapt more effectively to their operating environment.

Specifications

Specifications
Manufacturer Part Number 267075-100442
Manufacturer Pepperl Fuchs
Product Series R100
Family Series Pepperl Fuchs Photoelectric Sensors, R100 Series
Description Photoelectric (Automation), 267075-100442
Power Type DC
Beam Type Visible Red
Max Range 0.27-11.81 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M8 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69, IP69K
Frequency 1,650 Hz
Scan Type Background Suppression
Approvals CE, cURus
Net Weight 0.0683 lbs
Gross Weight 0.0683 lbs