Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Photoelectric Sensors
OBT40-R101-2P1-IO-V31-IR
Pepperl Fuchs Photoelectric Sensors
Item Number
OBT40-R101-2P1-IO-V31-IR
MFG Item Number
267075-100515
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Item #
OBT40-R101-2P1-IO-V31-IR
Specifications
Specifications
| Manufacturer Part Number |
267075-100515 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Photoelectric Sensors |
| Description |
PhotoaAutomation |
| Power Type |
DC |
| Beam Type |
Infrared |
| Max Range |
0.16 ' |
| Optimum Range |
0.16 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
2 |
| Output Type |
Push-Pull, PNP, NPN |
| Operating Mode |
Dark On, Light On |
| Connection Type |
M8 Connector |
| Package Style |
Cubic |
| Composition |
Non-Metallic |
| Protection Rating |
IP67, IP69, IP69K |
| Frequency |
500 Hz |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OBT40-R101-2P1-IO-V31-IR
Pepperl Fuchs Photoelectric Sensors