Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OC-11R IDEC Switches, Rubber Boot, Red, TWTD Series
OC-11R IDEC Switches, Rubber Boot, Red, TWTD Series
Description
Rubber Boot, Red, TWTD Series
Specifications
Specifications
| Manufacturer Part Number |
OC-11R |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Rubber Boot, Red, TWTD Series |
| Type |
Boot/Cover |
| For Use With |
Pushbuttons |
| Color |
Red |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |