Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OC-11Y
Rubber Boot, Yellow, TWTD Series
This item cannot be canceled or returned
Description
Rubber Boot, Yellow, TWTD Series
Specifications
Specifications
| Manufacturer Part Number |
OC-11Y |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Rubber Boot, Yellow, TWTD Series |
| Type |
Pushbutton |
| For Use With |
TWND Series |
| Shape |
Round |
| Color |
Yellow |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |