Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OC-121
Flush Boot, Clear, TWTD Series
This item cannot be canceled or returned
Description
Flush Boot, Clear, TWTD Series
Specifications
Specifications
| Manufacturer Part Number |
OC-121 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Flush Boot, Clear, TWTD Series |
| Type |
Boot/Cover |
| For Use With |
Pushbuttons |
| Shape |
Round Flush |
| Color |
Clear |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |