OC-8
Killark Conduit Outlet Bodies, O Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OC-8

Killark Conduit Outlet Bodies, O Series

OC-8

Killark Conduit Outlet Bodies, O Series
35 in.Cin. TYPE AL CONDUIT BODY
MFG Item Number
OC-8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, O Series
Item #
OC-8
35 in.Cin. TYPE AL CONDUIT BODY

O Series Information

  • Tapered Threaded Hubs
  • Raintight When Used With Gasketed Covers
  • Malleable Iron Suitable For Use in Concrete

Specifications

Specifications
Manufacturer Part Number OC-8
Manufacturer Killark
Product Series O
Family Series Killark Conduit Outlet Bodies, O Series
Description 35 in.Cin. TYPE AL CONDUIT BODY
Style Threaded Aluminum
Shape C
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 5.35 lbs
Gross Weight 5.35 lbs