Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OC-99 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Rubber contact Cover, 1 Deck For Use W/ TWTD Series |
| Type | Pushbutton |
| For Use With | TWND Series |
| Shape | Rectangular |
| Color | Clear |
| Legend | No Marking |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |