Series Information
| Manufacturer Part Number | OCF3EI-E |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The outside corner fitting is a Surface Raceway fitting designed to transition your raceway around an outside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD3 raceway and features a snap-on installation. It meets |
| Material | Non-Metallic |
| Color | Ivory |
| Approvals | UL |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.085 lbs |