Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OCFX10EI-X
Surface Raceway, LDPH10 Pwr Rated O/S Cn
MFG Item Number
OCFX10EI-X
This item cannot be canceled or returned
Description
Surface Raceway, LDPH10 Pwr Rated O/S Cn
Specifications
Specifications
| Manufacturer Part Number |
OCFX10EI-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The power rated outside corner fitting is rated for applications up to 600V. It is designed for use with the LDPH10 and is Electric Ivory. |
| Material |
Non-Metallic |
| Color |
Ivory |
| Approvals |
UL |
| Net Weight |
1.365 lbs |
| Gross Weight |
1.365 lbs |
OCFX10EI-X
Panduit Raceways