Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OCW-10B
Rubber Boot for TW switches
This item cannot be canceled or returned
Description
Rubber Boot for TW switches
Specifications
Specifications
| Manufacturer Part Number |
OCW-10B |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Rubber Boot for TW switches |
| Type |
Pushbutton |
| For Use With |
TW Series |
| Shape |
Round |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.025 lbs |