Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OCW-11-B IDEC Switches, RUBBER BOOT P/B 22MM BLACK

MFG Item Number
OCW-11-B

OCW-11-B IDEC Switches, RUBBER BOOT P/B 22MM BLACK

MFG Item Number
OCW-11-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
OCW-11-B
RUBBER BOOT P/B 22MM BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number OCW-11-B
Manufacturer IDEC
Family Series IDEC Switches
Description RUBBER BOOT P/B 22MM BLACK
Type Rubber Boot
Color Black
Net Weight 0.108 lbs
Gross Weight 0.108 lbs