Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OCW-11-Y
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
OCW-11-Y |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
TW YELLOW RUBBER BOOT |
| Type |
Boot/Cover |
| For Use With |
Pushbuttons |
| Color |
Yellow |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |