Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OD1238-24HB01A
Fan, 119mm SQ x 38mm DP 24VDC
MFG Item Number
OD1238-24HB01A
This item cannot be canceled or returned
Description
Fan, 119mm SQ x 38mm DP 24VDC
Specifications
Specifications
| Manufacturer |
Orion |
| Family Series |
Orion Miscellaneous |
| Manufacturer Part Number |
OD1238-24HB01A |
| Description |
Fan, 119mm SQ x 38mm DP 24VDC 127CFM Tachometer Output 12in. Wire Leads Ball Bearing Black Finish |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OD1238-24HB01A
Orion Miscellaneous