OD3010-05HB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OD3010-05HB

Orion Fans, DC-FAN Series

OD3010-05HB

Orion Fans, DC-FAN Series
Fan DC 30X10 5V, Ball
MFG Item Number
OD3010-05HB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC-FAN Series
Item #
OD3010-05HB
Fan DC 30X10 5V, Ball

DC-FAN Series Information

  • 2x Lead Wires or Terminals Connection
  • Dual Ball or Sleeve Bearing System
  • Brushless DC, Auto Restart, Polarity Protected Motor

Specifications

Specifications
Manufacturer Part Number OD3010-05HB
Manufacturer Orion
Product Series DC-FAN
Family Series Orion Fans, DC-FAN Series
Description Fan DC 30X10 5V, Ball
Voltage 5 VDC
Nominal Voltage 6 VDC
Nominal Height 30 mm
Nominal Width 30 mm
Nominal Depth 10 mm
Air Flow 5 CFM
Current Rating 0.2 A
Fan Speed 11,000 RPM
Noise Level 32 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals cUR, TUV, UR
Operating Temperature 14-158 °F
Net Weight 0.0369 lbs
Gross Weight 0.0369 lbs