Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DC-FAN Series Information
| Manufacturer Part Number | OD3010-12HB |
|---|---|
| Manufacturer | Orion |
| Product Series | DC-FAN |
| Family Series | Orion Fans, DC-FAN Series |
| Description | Fan DC, 30X10 12V Ball |
| Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Nominal Height | 30 mm |
| Nominal Width | 30 mm |
| Nominal Depth | 10 mm |
| Air Flow | 5 CFM |
| Current Rating | 0.1 A |
| Fan Speed | 11,000 RPM |
| Noise Level | 32 dB |
| Connection Type | Wire Leads |
| Rotation | Clockwise |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | cUR, TUV, UR |
| Operating Temperature | 14-158 °F |
| Net Weight | 0.0313 lbs |
| Gross Weight | 0.04 lbs |