OD9220-24HB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OD9220-24HB

Orion Fans, DC-FAN Series

OD9220-24HB

Orion Fans, DC-FAN Series
Fan DC 92X20 24V Ball
MFG Item Number
OD9220-24HB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC-FAN Series
Item #
OD9220-24HB
Fan DC 92X20 24V Ball

DC-FAN Series Information

  • 2x Lead Wires or Terminals Connection
  • Dual Ball or Sleeve Bearing System
  • Brushless DC, Auto Restart, Polarity Protected Motor

Specifications

Specifications
Manufacturer Part Number OD9220-24HB
Manufacturer Orion
Product Series DC-FAN
Family Series Orion Fans, DC-FAN Series
Description Fan DC 92X20 24V Ball
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 92 mm
Nominal Width 92 mm
Nominal Depth 20 mm
Air Flow 32 CFM
Current Rating 0.14 A
Fan Speed 2,700 RPM
Noise Level 33 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals cUR, TUV, UR
Operating Temperature 14-158 °F
Net Weight 0.22 lbs
Gross Weight 0.22 lbs