ODC5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ODC5 Opto 22 I/O Modules, G1 Series, DC Output, 5-60 VDC, 5 VDC Logic
MFG Item Number
ODC5

ODC5 Opto 22 I/O Modules, G1 Series, DC Output, 5-60 VDC, 5 VDC Logic

MFG Item Number
ODC5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, G1 Series
Item #
ODC5
DC Output, 5-60 VDC, 5 VDC Logic

G1 Series Information

Specifications

Specifications
Manufacturer Part Number ODC5
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Description DC Output, 5-60 VDC, 5 VDC Logic
Color Orange
Input Current 12 mA
Turn-On Time 0.0001 s
Turn-Off Time 0.00075 s
Net Weight 0.065 lbs
Gross Weight 0.1 lbs
Alternatives
ODC5
ODC5
Crydom I/O Modules, STANDARD Series