ODC5Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ODC5Q

Opto 22 I/O Modules, G1 Series

ODC5Q

Opto 22 I/O Modules, G1 Series
Quad Pak 4-channel DC Output 5-60
MFG Item Number
ODC5Q
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, G1 Series
Item #
ODC5Q
Quad Pak 4-channel DC Output 5-60

G1 Series Information

Specifications

Specifications
Manufacturer Part Number ODC5Q
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Description Quad Pak 4-channel DC Output 5-60 VDC, 5 VDC Logic
Color Orange
Input Current 12 mA
Turn-On Time 0.0001 s
Turn-Off Time 0.00075 s
Mounting Rack
Net Weight 0.295 lbs
Gross Weight 0.32 lbs