ODC5R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ODC5R Opto 22 I/O Modules, G1 Series, Reed Relay Output, 5 VDC Logic
MFG Item Number
ODC5R

ODC5R Opto 22 I/O Modules, G1 Series, Reed Relay Output, 5 VDC Logic

MFG Item Number
ODC5R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, G1 Series
Item #
ODC5R
Reed Relay Output, 5 VDC Logic

G1 Series Information

Specifications

Specifications
Manufacturer Part Number ODC5R
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Description Reed Relay Output, 5 VDC Logic
Color Orange
Input Current 14 mA
Turn-On Time 0.0005 s
Turn-Off Time 0.0005 s
Net Weight 0.06 lbs
Gross Weight 0.1 lbs