Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ODE-3-110070-1F12-01 Invertek Drive Drives, Drive, AC, 0.5HP,120V,1PH,7.0A,CT,OP
MFG Item Number
ODE-3-110070-1F12-01
ODE-3-110070-1F12-01 Invertek Drive Drives, Drive, AC, 0.5HP,120V,1PH,7.0A,CT,OP
MFG Item Number
ODE-3-110070-1F12-01
This item cannot be canceled or returned
Description
Item #
ODE-3-110070-1F12-01
Drive, AC, 0.5HP,120V,1PH,7.0A,CT,OP
Specifications
Specifications
| Manufacturer Part Number |
ODE-3-110070-1F12-01 |
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Drives |
| Description |
Drive, AC, 0.5HP,120V,1PH,7.0A,CT,OP 120Vin 1PH For SP or PSC Motors Only W/EMC Fltr, 6.8in.Hx3.3in.Wx4.8in.D |
| Phase |
1 |
| HP (Constant Torque Rating) |
0.5 hp |
| Amps (Constant Torque Rating) |
7 A |
| Brake |
AC Flux, Dynamic Braking |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| Mounting |
Panel |
| Nominal Input Voltage |
120 VAC |
| AC Voltage |
110-120 VAC |
| Frame Size |
1 |
| Protection Rating |
IP20 |
| Height |
6.8 " |
| Width |
3.3 " |
| Depth |
4.8 " |
| Net Weight |
1.91 lbs |
| Gross Weight |
2.32 lbs |
ODE-3-110070-1F12-01
Invertek Drive Drives