Series Information
| Manufacturer Part Number | ODE-3-110070-1F1Y-01 |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC,0.5HP,120V 1PH,7.0A,CT,N4X 120Vin 1PH For SP or PSC Motors Only W/Pwr Sw, Pot, F/R Sw & EMC Fltr |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.5 hp |
| Amps (Constant Torque Rating) | 7 A |
| Brake | AC Flux, Dynamic Braking |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 110-120 VAC |
| Frame Size | 1 |
| Protection Rating | IP66 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |