Series Information
| Manufacturer Part Number | ODE-3-120043-1F1A-01 |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC,0.5HP,240V,1PH,4.3A,CT,N4X 240Vin 1PH For SP or PSC Motors Only W/EMC Fltr, 9.1in.Hx6.3in.Wx6.4in.D |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.5 hp |
| Amps (Constant Torque Rating) | 4.3 A |
| Brake | AC Flux, Dynamic Braking |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frame Size | 1 |
| Height | 9.1 " |
| Width | 6.3 " |
| Depth | 6.4 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |