Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Invertek Drive Drives, ODE-3 Series
ODE-3-140041-3F12
Invertek Drive Drives, ODE-3 Series
Drive, AC, 2.0HP, 480V, 4.1A, CT, OP
MFG Item Number
ODE-3-140041-3F12
Description
Drive, AC, 2.0HP, 480V, 4.1A, CT, OP
Dust‑Tight, Washdown Ready, and Outdoor Rated Coated Heatsink as Standard Built in PI Control, EMC Filter and Brake Chopper Optidrive E3 provides precise motor control and energy savings using the factory settings. Simply power up and the drive can immediately deliver energy savings. 14 basic parameters allow simple adjustment for your application if required, with up to 50 parameters available in total for a highly flexible performance.
Specifications
Specifications
Manufacturer Part Number
ODE-3-140041-3F12
Manufacturer
Invertek Drive
Product Series
ODE-3
Family Series
Invertek Drive Drives, ODE-3 Series
Description
Drive, AC, 2.0HP, 480V, 4.1A, CT, OP 480Vin 3PH No DB Transistor, W/EMC Fltr, 6.8in.Hx3.3in.Wx4.8in.D
Phase
3
HP (Constant Torque Rating)
2 hp
Amps (Constant Torque Rating)
4.1 A
Brake
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
500 Hz
Frame Size
1
Protection Rating
IP20
Dynamic Braking
Not Included
Height
6.8 "
Width
3.3 "
Depth
4.8 "
Comments
Sensorless Vector Control For AC Induction And PM Motors, Feed-thru Wiring For Starter Replacement
Net Weight
1.89 lbs
Gross Weight
2.385 lbs
ODE-3-140041-3F12
Invertek Drive Drives, ODE-3 Series