Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ODE-3-140041-3F1B Invertek Drive Drives, ODE-3 Series, Drive, AC, 2.0HP, 480V, 4.1A, CT,N4X
MFG Item Number
ODE-3-140041-3F1B
ODE-3-140041-3F1B Invertek Drive Drives, ODE-3 Series, Drive, AC, 2.0HP, 480V, 4.1A, CT,N4X
MFG Item Number
ODE-3-140041-3F1B
This item cannot be canceled or returned
Description
Drive, AC, 2.0HP, 480V, 4.1A, CT,N4X
Dust‑Tight, Washdown Ready, and Outdoor Rated Coated Heatsink as Standard Built in PI Control, EMC Filter and Brake Chopper Optidrive E3 provides precise motor control and energy savings using the factory settings. Simply power up and the drive can immediately deliver energy savings. 14 basic parameters allow simple adjustment for your application if required, with up to 50 parameters available in total for a highly flexible performance.
Specifications
Specifications
Manufacturer Part Number
ODE-3-140041-3F1B
Manufacturer
Invertek Drive
Product Series
ODE-3
Family Series
Invertek Drive Drives, ODE-3 Series
Description
Drive, AC, 2.0HP, 480V, 4.1A, CT,N4X 480Vin 3PH W/Pwr Sw, Pot, FWD/REV Sw & EMC Fltr, 9.1in.Hx6.3in.Wx6.4in.D
Phase
3
HP (Constant Torque Rating)
2 hp
Amps (Constant Torque Rating)
4.1 A
Brake
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 4X
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
500 Hz
Frame Size
1
Protection Rating
IP66
Dynamic Braking
Not Included
Height
9.1 "
Width
6.3 "
Depth
6.4 "
Comments
Integral Power Switch, FWD/REV Switch & Potentiometer, NEMA4X Outdoor Rated Enclosure
Net Weight
5.16 lbs
Gross Weight
6.535 lbs
ODE-3-140041-3F1B
Invertek Drive Drives, ODE-3 Series