Series Information
| Manufacturer Part Number | ODE-3-220105-1F42-01 |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC,1.5HP,240V 1PH,10.5A,CT,OP 240Vin 1PH For SP or PSC Motors Only W/EMC Fltr, 8.7in.Hx4.3in.Wx5.9in.D |
| Phase | 1 |
| HP (Constant Torque Rating) | 1.5 hp |
| Amps (Constant Torque Rating) | 10.5 A |
| Brake | AC Flux, Dynamic Braking |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frame Size | 2 |
| Protection Rating | IP20 |
| Height | 8.7 " |
| Width | 4.3 " |
| Depth | 5.9 " |
| Net Weight | 3.59 lbs |
| Gross Weight | 4.165 lbs |