Series Information
| Manufacturer Part Number | ODE-3-320153-1F4A |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 5.0HP, 240V, 15.3A,CT,N4X 240Vin 1PH W/DB Transistor, & EMC Fltr, 12.2in.Hx8.3in.Wx9.3in.D |
| HP (Constant Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 15.3 A |
| Brake | Dynamic Braking Transistor Included, Flux Braking |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frame Size | 3 |
| Height | 12.2 " |
| Width | 8.3 " |
| Depth | 9.3 " |
| Net Weight | 16.54 lbs |
| Gross Weight | 16.54 lbs |