Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ODE-3-320153-1F4B Invertek Drive Drives, Drive, AC, 5.0HP, 240V, 15.3A,CT,N4X
MFG Item Number
ODE-3-320153-1F4B
ODE-3-320153-1F4B Invertek Drive Drives, Drive, AC, 5.0HP, 240V, 15.3A,CT,N4X
MFG Item Number
ODE-3-320153-1F4B
This item cannot be canceled or returned
Description
Drive, AC, 5.0HP, 240V, 15.3A,CT,N4X
Specifications
Specifications
| Manufacturer Part Number |
ODE-3-320153-1F4B |
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Drives |
| Description |
Drive, AC, 5.0HP, 240V, 15.3A,CT,N4X 240Vin 1PH W/DB Transistor, EMC Fltr Pwr Sw,Pot,F/R Sw,12.2in.Hx8.3in.Wx9.3in.D |
| HP (Constant Torque Rating) |
5 hp |
| Amps (Constant Torque Rating) |
15.3 A |
| Brake |
Dynamic Braking Transistor Included, Flux Braking |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 4X |
| Mounting |
Panel |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Frame Size |
3 |
| Height |
12.2 " |
| Width |
8.3 " |
| Depth |
9.3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ODE-3-320153-1F4B
Invertek Drive Drives