Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ODL4U/O Altech Terminal Blocks, Offset Double Series, Feed-thru Term,Dbl-lvl-offset
ODL4U/O Altech Terminal Blocks, Offset Double Series, Feed-thru Term,Dbl-lvl-offset
This item cannot be canceled or returned
Description
Terminal Blocks, Offset Double Series
Feed-thru Term,Dbl-lvl-offset
Offset Double Series Information
Specifications
Specifications
| Manufacturer Part Number |
ODL4U/O |
| Manufacturer |
Altech |
| Product Series |
Offset Double |
| Family Series |
Altech Terminal Blocks, Offset Double Series |
| Description |
Feed-thru Term,Dbl-lvl-offset |
| Type |
Double-Deck Block |
| Number of Circuits |
2 |
| Spacing |
6 mm |
| Current Rating |
35 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
22 AWG |
| CSA Voltage |
600 VAC |
| Color |
Orange |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
ODL4U/O
Altech Terminal Blocks, Offset Double Series