Series Information
| Manufacturer Part Number | ODP-2-22020-3HF42-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 2.0HP, 240V, 7.0A, CT, OP 240Vin 3PH W/TFT Keypad, DB Trans & EMC Fltr, 8.7in.Hx4.3in.Wx7.3in.D |
| HP (Constant Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 7 A |
| Brake | AC Flux, Dynamic Braking |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frame Size | 2 |
| Protection Rating | IP20 |
| Height | 8.7 " |
| Width | 4.3 " |
| Depth | 7.3 " |
| Net Weight | 3.83 lbs |
| Gross Weight | 4.55 lbs |