Series Information
| Manufacturer Part Number | ODP-2-22030-3HF4A-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 3.0HP, 240V, 10.5A,CT,N4X 240Vin 3PH W/TFT Keypad, DB Trans & EMC Fltr, 10.1in.Hx7.4in.Wx7.2in.D |
| HP (Constant Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 10.5 A |
| Brake | AC Flux, Dynamic Braking |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frame Size | 2 |
| Height | 10.1 " |
| Width | 7.4 " |
| Depth | 7.2 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |