Series Information
| Manufacturer Part Number | ODP-2-32075-3HF42-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 7.5HP, 240V, 24.0A, CT,OP 240Vin 3PH W/TFT Keypad, DB Trans & EMC Fltr, 10.3in.Hx5.2in.Wx8.1in.D |
| HP (Constant Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 24 A |
| Brake | AC Flux, Dynamic Braking |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frame Size | 3 |
| Protection Rating | IP20 |
| Height | 10.3 " |
| Width | 5.2 " |
| Depth | 8.1 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |