Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ODP-2-34075-3HF4A-MN Invertek Drive Drives, Drive, AC, 7.5HP, 480V, 14.0A,CT,N4X
MFG Item Number
ODP-2-34075-3HF4A-MN
ODP-2-34075-3HF4A-MN Invertek Drive Drives, Drive, AC, 7.5HP, 480V, 14.0A,CT,N4X
MFG Item Number
ODP-2-34075-3HF4A-MN
This item cannot be canceled or returned
Description
Item #
ODP-2-34075-3HF4A-MN
Drive, AC, 7.5HP, 480V, 14.0A,CT,N4X
Specifications
Specifications
| Manufacturer Part Number |
ODP-2-34075-3HF4A-MN |
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Drives |
| Description |
Drive, AC, 7.5HP, 480V, 14.0A,CT,N4X 480Vin 3PH W/TFT Keypad, DB Trans & EMC Fltr, 12.2in.Hx8.3in.Wx9.3in.D |
| HP (Constant Torque Rating) |
7.5 hp |
| Amps (Constant Torque Rating) |
14 A |
| Brake |
AC Flux, Dynamic Braking |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 4X |
| Mounting |
Panel |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Frame Size |
3 |
| Height |
12.2 " |
| Width |
8.3 " |
| Depth |
9.3 " |
| Net Weight |
16.76 lbs |
| Gross Weight |
16.76 lbs |
ODP-2-34075-3HF4A-MN
Invertek Drive Drives