Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ODP-2-36100-3H04A-MN Invertek Drive Drives, Drive, AC, 10HP, 575V, 12.0A, CT,N4X
MFG Item Number
ODP-2-36100-3H04A-MN
ODP-2-36100-3H04A-MN Invertek Drive Drives, Drive, AC, 10HP, 575V, 12.0A, CT,N4X
MFG Item Number
ODP-2-36100-3H04A-MN
This item cannot be canceled or returned
Description
Item #
ODP-2-36100-3H04A-MN
Drive, AC, 10HP, 575V, 12.0A, CT,N4X
Specifications
Specifications
| Manufacturer Part Number |
ODP-2-36100-3H04A-MN |
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Drives |
| Description |
Drive, AC, 10HP, 575V, 12.0A, CT,N4X 575Vin 3PH W/TFT Keypad & DB Trans 12.2in.Hx8.3in.Wx9.3in.D |
| HP (Constant Torque Rating) |
10 hp |
| Amps (Constant Torque Rating) |
12 A |
| Brake |
AC Flux, Dynamic Braking |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 4X |
| Mounting |
Panel |
| Nominal Input Voltage |
575 VAC, 600 VAC |
| AC Voltage |
500-600 VAC |
| Frame Size |
3 |
| Height |
12.2 " |
| Width |
8.3 " |
| Depth |
9.3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ODP-2-36100-3H04A-MN
Invertek Drive Drives